4 in. Uncoated Malleable Iron Hinged Split Ring
Figure 7001 4 in. Uncoated Malleable Iron Hinged Split Ring
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Malleable iron
- Meets MSS SP-58
- Black finish
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Collection:
- Figure 7001
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Malleable Iron
- Product Type:
- Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Weight:
- 10.58 oz
- Width:
- 6-41/100 in
- Work Load Limit:
- 300 lb