4 in Brass Full Port FPT 600# Ball Valve

You last purchased this on
 
FNW®

4 in Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW420P
  • Item #989118
  • Manufacturer Part #420
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 in Brass Full Port FPT 600# Ball Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Pressure Class: 600#
  • 4 in. brass ball valve
  • 2 Piece valve body with full port opening
  • Recommended Application: Water, oil, gas
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B1.20.1, ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified:
CSA 9.1
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-3/5 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
Maximum Temperature:
188.6
Minimum Temperature:
-40
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve