4 in. Female Coupler x MNPT Stainless Steel Coupling

Part #FNWCGBSSP  |  Item #7241741  |  Manufacturer Part #FNWCGBSSP

$147.63 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #FNWCGBSSD | Item #7338228 | Mfr. Part #FNWCGBSSD

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.18 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FNWCGBSSG | Item #7241788 | Mfr. Part #FNWCGBSSG

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGBSSJ | Item #7241794 | Mfr. Part #FNWCGBSSJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.01 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FNWCGBSSK | Item #7241783 | Mfr. Part #FNWCGBSSK

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.36 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWCGBSSM | Item #7241785 | Mfr. Part #FNWCGBSSM

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.64 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWCGBSSP | Item #7241741 | Mfr. Part #FNWCGBSSP

    Call for Pricing
    Call for Pricing
    Call us for price
    $147.63 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: MNPT

End Connections: Female Coupler x MNPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Stainless Steel

Material Type: [316, CF8M]

Maximum Pressure: 100 psi

Maximum Temperature: 316

NSF Certified: No

UL Listed: No