4 in. Valve Repair Kit Plastic
4 in. Valve Repair Kit Plastic
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34, ASME B16.5
- Brand Model Compatibility:
- 600B, 601B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 5211
- Length:
- 9 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- WaterSense Labeled:
- No