4 x 4 in. Linear Composite Actuator

You last purchased this on
 
FNW®

4 x 4 in. Linear Composite Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 x 4 in. Linear Composite Actuator

  • Fast #
  • Part #FNW4B4S
  • Item #286792
  • Manufacturer Part #PA4B4S
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Externally removable piston rod gland
  • Dual piston rod seal for integrity and rod wiper
  • Double acting
  • Grooved alignment between body and cap
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Application:
Actuation
Bore Size:
4
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
4 in
Material:
Stainless Steel
Maximum Temperature:
165
Pressure - Maximum:
150 psi
Valve Size:
4 in