4 x 6 in. Linear Composite Actuator
4 x 6 in. Linear Composite Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual Piston Rod Seal for Integrity and Rod Wiper
- Grooved Alignment Between Body and Caps
- Externally Removable Piston Rod Gland
- Factory tested
Specifications
- Actuator Type:
- Linear
- Application:
- Actuation
- Bore Size:
- 4
- Diameter:
- 4 in
- Length:
- 6 in
- Material:
- Composite
- Valve Size:
- 6 in