4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
FNW®

461A 4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

461A 4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #FNW461AP
  • Item #4479465
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure tested per API 598
  • Stainless Steel
  • Design per API 603
  • 150#
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
API:
API 598, API 603
ASTM:
ASTM A-351
Collection:
461A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Length:
11-1/2 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
1500
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
275 psi
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Body Style:
Globe
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
4 in
Valve Type:
Globe Valve
WaterSense Labeled:
No