3 in. Stainless Steel Flanged Check Valve
472 3 in. Stainless Steel Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Investment cast body up to 8"
- Design per API 603
- CF8M Seat is integral to body
- Face to Face Dimensions per ANSI B16.10
- Pressure Tested per API 598
- Flange Dimensions are ANSI B16.5
- Pressure/Temperature rating per ANSI B16.34
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 603
- ASTM:
- ASTM A-351
- Collection:
- 472
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 720 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- WaterSense Labeled:
- No