5/8 in. Hex Nut (Pack of 600)
5/8 in. Hex Nut (Pack of 600)
Product Details
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM F-1941, ASTM F-1941M
- BAA Compliant:
- No
- Coating:
- Zinc
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Grade:
- 2
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 600
- Product Type:
- Hex Nut
- Size:
- 5/8 in-11
- Width:
- 1-1/25 in