5-3/8 x 2-7/16 in. 3 Hole Electro-galvanized Steel U-Fitting Cross
5-3/8 x 2-7/16 in. 3 Hole Electro-galvanized Steel U-Fitting Cross
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Length:
- 5-3/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- 3 Hole Cross
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.03 lb
- Width:
- 2-7/16 in