5 in. 1900 lb. Painted Galvanized Swivel Ring Hanger in Zinc
Figure 7010Z 5 in. 1900 lb. Painted Galvanized Swivel Ring Hanger in Zinc
Frequently Purchased Together
Product Details
- Zinc plated
- UL approved (1/2 in to 8 in)
- 1/2 in. to 8 in. sizes
- MSS SP-58, Type 1
- FM approved (3/4 in to 8 in)
Specifications
- ASTM:
- ASTM B-633
- Adjustable:
- Yes
- Coating:
- Painted, Galvanized
- Collection:
- Figure 7010Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58 Type 10
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.52 lb
- Work Load Limit:
- 1900 lb