FNW®
5 in. Non-Asbestos 1/8 150# Full Face Gasket
Part #FNWNA1FFGAS | Item #3971826 | Manufacturer Part #701249
$20.25
EACH
(Pricing is for 5 in)
Inside Diameter:
Product Details
- Manufactured from compressed non-asbestos sheet gasket material
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Color finish green
- Pressure class 150
Documents
Specifications
ASME Specifications: [ASME B16.21, ASME B16.5]
ASTM Specifications: ASTM F-104
Color Finish: Green
Color Finish Category: Greens
Fitting Type: Full Faced
Inside Diameter: 5 in
Material: Aramid Fiber
Maximum Pressure: 1595 psi
Maximum Temperature: 750
Thickness: 1/8 in
Type: FNWNA1FFGAS
WaterSense Labeled: No