5 in. Epoxy Plated and Zinc Pipe Clamp
5 in. Epoxy Plated and Zinc Pipe Clamp
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Silver finish
- UL approved - sizes 3/4" to 8"
- Meets Federal Spec WW-H-171
Specifications
- CSA Certified:
- CSA 203
- Coating:
- Epoxy Plated, Zinc
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 5 in
- Height:
- 5-15/32 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Product Type:
- Split Pipe Clamp
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 2.29 lb
- Width:
- 3/4 in
- Work Load Limit:
- 1040 lb