562 3 in. Carbon Steel Flanged Outside Globe Valve

Part #FNW562M  |  Item #2234820  |  Manufacturer Part #562

$1,272.42 EACH
(Pricing is for 3 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 300#
  • Carbon steel body
  • Design per API 600
  • 13%Cr faced disc
  • Stellite faced seat

Specifications

ANSI Specifications: [ANSI B16.34, ANSI B16.5, ANSI B16.10]

API Specifications: [API 598, API 600]

Collection: 562

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Malleable Iron

Handle Type: Hand Wheel

Material: Carbon Steel

Pressure Class: 300#

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stellite

Valve Size: 3 in

Valve Stem: Outside

Valve Type: Globe Valve