5/8 in. Black Wide Throat Beam Clamp

Part #FNW7204PE  |  Item #487887  |  Manufacturer Part #B360E

$17.50 EACH
(Pricing is for 5/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wide throat
  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58

Specifications

ASTM Specifications: ASTM A-47

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 5/8 in

Height: 2-9/29 in

Length: 2-1/4 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Rod Size In : 5/8 in

Type: FNW7204PE

Work Load Limit: 850