6 in. 150# Zinc Non-Asbestos 1/16 Ring Gasket Nut, Bolt, Gasket Set

Part #FNWNBGZ1NAR6U  |  Item #3971913  |  Manufacturer Part #149410

$27.42 EACH
(Pricing is for 6 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-asbestos gaskets (green):
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75

Documents

Specifications

ASME Specifications: [ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM A-307, ASTM A-563, ASTM F-104]

Coating: Zinc Plated

Color Finish: Green

Color Finish Category: Greens

Diameter: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: [Non-Asbestos, Carbon Steel]

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Pressure Class: 150#

Product Type: [Nut, Bolt, Gasket Set]

Strength Rating: 1670

Thickness: 1/16 in

Type: Ring