6 in. Galvanized Long Drop Insulation Protection Shield

Part #FNW7753Z0008  |  Item #4107386  |  Manufacturer Part #FEISS 0600PG

$14.69 EACH
(Pricing is for 6 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating

Documents

Specifications

ASTM Specifications: ASTM A-653

Coating: Galvanized

Fits Pipe Size: 6 in

Gauge: 18

Inside Diameter: 6-31/50 in

Length: 12 in

Material: Carbon Steel

Thickness: 0.047 in

Type: Insulation Protection

Weight: 1.66