6 in. SDR7.4 Flange Adapter to Bolt Kit
6 in. SDR7.4 Flange Adapter to Bolt Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18% elongation
- 69 - 100 Rb hardness
- 60 KSI tensile strength
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter:
- 6 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Grade:
- A;2
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Schedule Class:
- SDR 7.4
- Strength Rating:
- 60
- WaterSense Labeled:
- No
- Weight:
- 2.95 lb