6 in. Steel Toggle Bolt 10 Pack

Part #FNWTBZ386  |  Item #7485755  |  Manufacturer Part #FNWTBZ386

$41.17 per PACK
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made in China
  • Spring loaded toggles spread after penetrating drywall to provide greater holding strength
  • Manufactured from low carbon steel

Documents

Specifications

ASME Specifications: ASME B1.1

Diameter: 3/8 in

Drive Type: Slotted

Length: 6 in

Material: Carbon Steel

Package Quantity: Pack of 10

Thread Handing: Right