6 in. Brass and Zinc Plated Steel NPSM Valve Strainer
6 in. Brass and Zinc Plated Steel NPSM Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc Plated Steel
- NPSM threaded connection
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
- Thread seal
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 9-1/16 in
- MA Approved -:
- No
- Material:
- Brass, Steel
- Material Type:
- C38500
- WaterSense Labeled:
- No