6 x 6 in. 150# Full Face Flange Set

Part #FNWNBGS61RF8U  |  Item #4666252  |  Manufacturer Part #149069

$66.25 EACH
(Pricing is for 6 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Complete kits containing gaskets, nuts and bolts necessary to assemble flanges of specific sizes
  • Flange gasket is 1/8" thick full-face red rubber with 150# bolt pattern
  • Bolts and nuts are sized for 125/150 lb flanges
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.9
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.9
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 316

Documents

Specifications

ASME Specifications: [ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM F-593, ASTM F-594]

Color Finish: Red

Color Finish Category: Reds

Diameter: 6 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Length: 3-1/4 ft

Material: [Rubber, Stainless Steel]

Material Type: 316

Maximum Pressure: 200 psig

Maximum Temperature: 170

Pressure Class: 150#

Product Type: Flange Package

Size: 6 in

Strength Rating: 400

Thickness: 1/8 in

Type: Full Face

Weight: 6