6 in. Cast Iron EPDM Lever Handle Butterfly Valve
711 Series 6 in. Cast Iron EPDM Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
- Designed for 125/150 lbs flanges
- Standard aluminum-bronze disc
- Resilient seated butterfly valve
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Cartridge style seat permits easy change without special tools
- Molded o-ring eliminates the need for flange gasket
- High strength 2-piece stem eliminates taper pins and disc screws from flow path
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- Lead-Free
- Low maintenance design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1, ANSI 61, ANSI 372
- API:
- API 598, API 609A
- ASTM:
- ASTM A-126
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 711 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Handle Type:
- Lever
- Height:
- 15-11/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/5 in
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Cast Iron
- Maximum Temperature:
- 230
- Minimum Temperature:
- -22
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No