8 in. PVC Viton® Gear Operator Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #FNW721AVGX
721 Series 8 in. PVC Viton® Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Wafer style with guide holes drill to 125/150# flanges
- Thermostatic ball valve
- Ideally suited for limited piping spaces
- Bubble tight shut off
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 609A
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-126, ASTM A-283D-A36, ASTM A-536, ASTM B-275, ASTM D-2000
- Clean Bagged:
- No
- Collection:
- 721 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 20-65/97 in
- ISO:
- ISO 5211, ISO 9001
- Length:
- 3-7/20 in
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- UPVC
- Valve Body Style:
- Wafer
- Valve Disc Material:
- UPVC
- Valve Operator:
- Gear
- Valve Seat Material:
- Viton
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve