12 in. Cast Iron Teflon™ Gear Operator Handle Butterfly Valve
762 Series 12 in. Cast Iron Teflon™ Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty polyacetal bushing absorbs side load forces created by pressure on the stem/disc
- Bidirectional “u” cup stem seal
- ISO 5211 actuator mounting pad with square stem for direct mounted actuation
- Disc edge and hubs are hand polished for improved seal ability
- Single-piece stainless steel disc and stem provides corrosion resistance, strength, and a thin profile to flow
- Heavy-duty cast iron split body for easier maintenance
- Precision machined wide radius on upper and lower disc hubs provide a superior primary seal between disc and stem
- Two layer coating starting with epoxy zinc phosphate primer followed by a polyurethane top coat
- A resilient flange face acts as flange gasket for installation
- PTFE seat with EPDM backing provides corrosion resistance and seat resiliency
Specifications
- ANSI:
- ANSI B16.5
- API:
- API 598, API 609
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-126
- Coating:
- Epoxy, Polyurethane
- Collection:
- 762 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 25-11/20 in
- ISO:
- ISO 5211
- Length:
- 3-1/4 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear
- Valve Seat Material:
- PTFE
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No