8 in. 150# B7 Stud/Nuts Flange Kit
8 in. 150# B7 Stud/Nuts Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
- Grade 2H heavy hex single-chamfered with bottom washer face nut
- Full threaded rod stud bolt
- Studs and nuts are heat code traceable
- Heat treated
- Manufacturer identification and grade marks on all stocked studs and nuts
- Right hand threads
- Plain finish coated with light protective oil
Documents
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A193 Grade B7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 8 in
- Drive Type:
- Hex
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Grade:
- B7;2H
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Flange Kit
- Strength Rating:
- 125
- Thread Handing:
- Right
- Thread Length:
- 4-1/4
- WaterSense Labeled:
- No
- Weight:
- 7.15 lb
- Width:
- 1-1/4 in