8 in. 304L Stainless Steel Adjustable Clevis Hanger
8 in. 304L Stainless Steel Adjustable Clevis Hanger
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless (304)
- Meets MSS SP-58
- Standard duty
- UL/FM approved
Specifications
- ASTM:
- ASTM A-240
- CSA Certified:
- CSA 203
- Coating:
- Stainless Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 13 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- Type:
- FNW7005S0800
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Work Load Limit:
- 2000 lb