4-1/4 in. Plastic Saddle in Black
Bronco® 4-1/4 in. Plastic Saddle in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Bronco®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4-1/4 in
- Fitting Type:
- Saddle
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No