Carbon Steel Lever Handle Valve Replacement Handle
Carbon Steel Lever Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 600
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Operator:
- Lever Handle
- Valve Size:
- 6 in
- WaterSense Labeled:
- No