Carbon Steel Sleeve Handle Valve Replacement Handle
Carbon Steel Sleeve Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle
Specifications
- ANSI:
- ANSI Z21.15
- ASTM:
- ASTM B-124
- Brand Model Compatibility:
- Figure 410A
- CSA Certified:
- CSA 9.1
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Lever
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in - 1 in
- WaterSense Labeled:
- No