• Cart

DESCRIPTION

  • 200 WOG
  • Adjustable packing
  • Inside screw
  • Investment cast components
  • Non-Rising Stem
  • Solid wedge disc
  • Stainless steel body and trim
  • Temperature: -4° F to 356° F
  • Threaded NPT Ends

FNW Figure 15B-200 3/4 in. Stainless Steel Threaded Gate Valve

FNW15B200F

Valve Size:

3/4 in

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.34
Collection
Figure 15B-200
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Stainless Steel
Valve Disc Material
Solid Wedge
Valve Size
3/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve

$125.25
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment