1/2 in. Stainless Steel Socket Weld Swing Check Valve
Figure 16B 1/2 in. Stainless Steel Socket Weld Swing Check Valve
Frequently Purchased Together
Product Details
- Solid one-piece disc
Specifications
- ANSI:
- ANSI 14-2016
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Application:
- Residential
- Collection:
- Figure 16B
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-28/50 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 356
- Minimum Temperature:
- -4
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve