This product requires certification to purchase.

14 in. 316 Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 2020 14 in. 316 Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW2020T14
  • Item #4605069
  • Manufacturer Part #2020T14
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 2020 14 in. 316 Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW2020T14
  • Item #4605069
  • Manufacturer Part #2020T14
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bidirectional shut-off
  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Double set screws prevent threaded-on hand wheel from backing off
  • Cast stainless steel yoke arms provide optimum flexural rigidity
  • Stainless steel hardware
  • Stainless steel position indication arrow
  • Elastomer quad seal is standard in packing arrangement
  • Adjustable close stop
  • Machined gland pocket area
  • Bonnetless, outside screw and yoke
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
3 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
248
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Seat Material:
RTFE
Valve Size:
14 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve