3 in. 316 Stainless Steel Flanged Knife Gate Valve
Figure 2020 3 in. 316 Stainless Steel Flanged Knife Gate Valve
Frequently Purchased Together
Product Details
- Bidirectional shut-off
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
- Double set screws prevent threaded-on hand wheel from backing off
- Cast stainless steel yoke arms provide optimum flexural rigidity
- Stainless steel hardware
- Stainless steel position indication arrow
- Elastomer quad seal is standard in packing arrangement
- Adjustable close stop
- Machined gland pocket area
- Bonnetless, outside screw and yoke
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 2 in
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 248
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve