4 in Stainless Steel Clamp 400# Ball Valve
Figure 330A 4 in Stainless Steel Clamp 400# Ball Valve
Frequently Purchased Together
Product Details
- 4 in. stainless steel ball valve
- End Connections: Clamp
- Valve Length: 10.63 in.
- Valve Pressure Class: 400#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Live loaded packing
- Investment cast body
- Double stem seal
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-351
- Collection:
- Figure 330A
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 10-46/73 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 51.37 lb