1-1/2 in. NPT x Socket Weld PVC True Union Ball Check Valve
Figure 345A 1-1/2 in. NPT x Socket Weld PVC True Union Ball Check Valve
Frequently Purchased Together
Product Details
- 1-1/2 in. pvc ball check valve
- End Connections: Threaded x SWT
- Valve Length: 6.937 in.
- Maximum Temperature: 122 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Gas
- ANSI B1.20.1
- 5 PSI minimum shutoff
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1498, ASTM F-439
- Collection:
- Figure 345A
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- IAPMO Listed:
- Yes
- Length:
- 6-47/50 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2.25 lb
- Width:
- 3-21/25 in