1/2 in x 3/4 in Brass Full Port FPT x GHT 600# Ball Valve
Figure 426A 1/2 in x 3/4 in Brass Full Port FPT x GHT 600# Ball Valve
Frequently Purchased Together
Product Details
- End connections: Threaded x Hose
- Valve length: 2.83 in.
- 1/2 in. x 3/4 in. brass ball valve
- Not for use at or below ground level
- Adjustable packing
- Includes cap, cap gasket and chain
- Recommended application: Water, oil, gas
- Valve pressure class: 600#
Recommended Accessories
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-283D, ASTM B-124 C37700, ASTM B-16 C36000, ASTM S-30400, ASTM S-43000
- Clean Bagged:
- No
- Collection:
- Figure 426A
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-83/100 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Stainless Steel, Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.52 lb