6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
FNW®

Figure 451A 6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 451A 6 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #FNW451AU
  • Item #4479450
  • Manufacturer Part #451AU
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure tested per API 598
  • OS&Y
  • Design per API 603
  • 150#
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
API:
API 598, API 603
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 451A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Length:
10-26/51 in
Material:
Stainless Steel
Maximum Temperature:
1000
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
143 lb
Width:
11-81/100 in