DESCRIPTION
- CF8M Seat is integral to body
- Design per API 603
- Face to Face Dimensions per ANSI B16.10
- Flange Dimensions are ANSI B16.5
- Investment cast body up to 8"
- Pressure Tested per API 598
- Pressure/Temperature rating per ANSI B16.34
FNW Figure 452A 3 in. 316L Stainless Steel Flanged Gate Valve
FNW452M
Valve Size:
3 inSPECIFICATIONS
- ANSI Specifications
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API Specifications
- API 598, API 603
- ASTM Specifications
- ASTM A-193-B8, ASTM A-194-8, ASTM A-351 CF8M, ASTM A-536, ASTM A-570
- Collection
- Figure 452A
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- FM Approved
- No
- Length
- 11-1/10 in
- Material
- Stainless Steel
- Material Type
- 316L
- NSF Certified
- No
- Pressure Class
- 150#
- UL Listed
- No
- Valve Operator
- Wheel Handle
- Valve Size
- 3 in
- Valve Type
- Gate Valve
- Width
- 9-21/25 in