Figure 471A 14 in. Stainless Steel Flanged Check Valve

Part #FNW47114  |  Item #3152708

$14,309.83 EACH

Valve Size:

14 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CF8M Seat is integral to body
  • Investment cast body up to 8"
  • Design per API 603
  • Pressure/Temperature rating per ANSI B16.34
  • Flange Dimensions are ANSI B16.5
  • Face to Face Dimensions per ANSI B16.10
  • Pressure Tested per API 598

Specifications

ANSI Specifications: [ANSI B16.34, ANSI B16.5, ANSI B16.10]

API Specifications: [API 594, API 598]

ASTM Specifications: ASTM A-351-CF8M

Collection: Figure 471A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: [Stainless Steel, CF8M]

Valve Size: 14 in

Valve Type: Check Valve