1 x 1 in. 150# Wye Strainer
This product has been replaced by
Manufacturer Part #FNW509AG
Figure 509 1 x 1 in. 150# Wye Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Cast bronze body
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- Application:
- Steam Working Pressure
- Collection:
- Figure 509
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-9/20 in
- Material:
- Bronze
- Mesh Size:
- 20
- Pressure - High:
- 250
- Pressure - Maximum:
- 375 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- Width:
- 1-73/100 in