2 x 2 in. 250# Wye Strainer
This product has been replaced by
Manufacturer Part #FNW510AK
Figure 510 2 x 2 in. 250# Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast bronze body
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584, ASTM A-167
- Collection:
- Figure 510
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-8/25 in
- Material:
- Bronze
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- WaterSense Labeled:
- No