12 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
FNW®

Figure 552 12 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 552 12 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #FNW55212
  • Item #2234810
  • Manufacturer Part #552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 14" and larger valves includes a gear operator
  • Design per API 600
  • 12" and larger valves have 2 piece yoke and bonnet
  • Flexible wedge
  • Face to face dimensions per ANSI B16.10
  • Pressure tested per API 598
  • Flange dimensions are ANSI B16.5
  • Pressure/temperature rating per ANSI B16.34
  • Outside screw & yoke, rising stem design, non-rising hand wheel
  • Seal welded seats
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598, API 600
ASTM:
ASTM A-105, ASTM A-182 Grade F6, ASTM A-193 Grade B7, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276 Type 410, ASTM A-439 D2
Collection:
Figure 552
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
19-17/25 in
Handle Material:
Ductile Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Length:
19-19/25 in
Material:
Cast Steel, Carbon Steel, Stainless Steel
Material Type:
A216-WCB, CR 13, Stellite
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
740
Pressure - Maximum:
815 psi, 1125 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Body Style:
Flanged
Valve Disc Material:
Carbon Steel, CR 13
Valve Operator:
Hand Wheel
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
12 in
Valve Stem:
Outside
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
1027 lb