Figure 558A 2 in. Cast Iron 125# Flanged Perforated .062 Wye Strainer

Part #FNW558AK  |  Item #4036154  |  Manufacturer Part #FNW558NK

$215.02 EACH
(Pricing is for 2 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cast iron body
  • ANSI 125# flat faced flanges
  • Perforated stainless steel screen
  • Blow-off plug included

Documents

Specifications

ANSI Specifications: [ANSI B16.5, ANSI B16.1]

Collection: Figure 558A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Material: Cast Iron

Maximum Pressure: [200 WOG, 125 psi WSP]

Mesh Size: 1/16

Pressure Class: 125#

Strainer Type: Wye

Type: FNW558AK