Wye 3 in. Cast Iron, Stainless Steel Flanged Valve Strainer

You last purchased this on
 
FNW®

Figure 558B Wye 3 in. Cast Iron, Stainless Steel Flanged Valve Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 558B Wye 3 in. Cast Iron, Stainless Steel Flanged Valve Strainer

  • Fast #
  • Part #FNW558BM
  • Item #8327238
  • Manufacturer Part #FNW558BM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Perforated
  • Perforated stainless steel screen
  • 1/16 in hole
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
API:
API 598
ASTM:
ASTM A126-B, ASTM A307-A, ASTM A197-B
Brand Model Compatibility:
558A Wye Strainer
Collection:
Figure 558B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Length:
12-1/2 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Mesh Size:
2020-01-16
Perforation Size:
1/16 in
Pressure - High:
200
Pressure - Maximum:
300 psi
Pressure Class:
125#
Product Type:
Screen
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
Temperature Range:
-20 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
42 lb