2-1/2 in Stainless Steel Full Port Flanged 150# Ball Valve
Figure 600C 2-1/2 in Stainless Steel Full Port Flanged 150# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Flanged
- Valve Length: 7.5 in.
- 2-1/2 in. stainless steel ball valve
- Blowoutproof stem design
- Adjustable packing
- Anti-static design
- Actuator mounting pad
- Valve Pressure Class: 150#
- Manufactured silicone-free
- Investment cast body
Specifications
- ANSI:
- ANSI B16.5
- API:
- API 598, API 607
- ASME:
- ASME B16.34, ASME B16.5
- Collection:
- Figure 600C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 5211, ISO 15848-1
- Length:
- 7-1/2 in
- Material:
- Stainless Steel
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 30.14 lb