16 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 62B 16 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 62B 16 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW62B16
  • Item #1772886
  • Manufacturer Part #62B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless Steel Lined Ductile Iron body
  • Cast Iron hand wheel
  • Unidirectional shutoff
  • Corrosion resistant stainless impregnated coating
  • Application pulp, paper, chemical, mining, petroleum
  • Smooth flow, non-clogging step seat design
  • Bonnetless, outside screw and yoke
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Collection:
Figure 62B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Malleable Iron
Handle Type:
Hand Wheel
Length:
3-1/2 in
MSS:
MSS SP-81
Material:
Ductile Iron, Stainless Steel
Material Type:
316L
Maximum Temperature:
425
Pressure - High:
150
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
16 in
Valve Stem:
Outside
Valve Type:
Knife Gate Valve
WaterSense Labeled:
No