3 in. Plain Pipe Clamp
Figure 7020P 3 in. Plain Pipe Clamp
Frequently Purchased Together
Product Details
- Material - Carbon Steel
- Finish - Plain
- Color - Black
- UL/ULC Approved
Specifications
- Coating:
- Plain
- Collection:
- Figure 7020P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Length:
- 6-69/100 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- UL Listed:
- UL 203
- Work Load Limit:
- 1040 lb