1/2 in. Epoxy Plated Riser Clamp
Figure 7023 1/2 in. Epoxy Plated Riser Clamp
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For copper tube
- Epoxy plated finish
- Copper finish
- Meets Federal Spec WW-H-171
- Meets MSS SP-58
Specifications
- Application:
- Copper Tube
- CARB OTC LEED Compliant:
- No
- Coating:
- Epoxy Plated
- Collection:
- Figure 7023
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 8-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 8
- Material:
- Copper
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.68 lb
- Work Load Limit:
- 75 lb