1-1/2 in. CPVC 1-Hole Wraparound Strap
Figure 7101 1-1/2 in. CPVC 1-Hole Wraparound Strap
Frequently Purchased Together
Product Details
Product Details
- Rated for use with CPVC fire sprinkler pipe
- 1-hole
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized, Zinc
- Collection:
- Figure 7101
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-3/10 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap
- UL Listed:
- Yes
- Width:
- 1-9/50 in