2 in. CPVC 1-Hole Wraparound Strap
Figure 7101 2 in. CPVC 1-Hole Wraparound Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-hole
- Rated for use with CPVC fire sprinkler pipe
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized, Zinc
- Collection:
- Figure 7101
- Diameter - Inside 1:
- 2-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 3-4/5 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap
- UL Listed:
- Yes
- Width:
- 1-9/50 in